Motion
4740
Ventilation Fan Motor - 1/12 hp, 900 rpm, 1 ph, 115 V, 48YZ Frame, OPEN Enclosure, 60 Hz, 850 rpm Base, Stud Mount, Continuous Duty
Mi Item #04600846
MFR #4740
Price$230.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ventilation Fan Motor - 1/12 hp, 900 rpm, 1 ph, 115 V, 48YZ Frame, OPEN Enclosure, 60 Hz, 850 rpm Base, Stud Mount, Continuous Duty
Mi Item #04600846
MFR #4740

Mfr description
1/12 HP,850 RPM,4740,115 V,48YZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.02/each

Specifications

Dimensions

  • Frame Size
    48YZ
  • Overall Length C Dimension
    5.82 in
  • Service Factor
    1.00
  • Torque
    8.194 ft-lbs
  • Weight
    10 lbs

Details

  • Base RPM
    850 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/12 HP, 8P, 48YZ
  • Description Keyword
    1/12 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    48.0 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382063412
  • Max Allowable Current
    1.7 A
  • Maximum Speed
    850 rpm
  • Model
    K055EMG7418023B
  • Motor Category
    Ventilation Fan Motor
  • Motor Horsepower
    1/12 hp
  • Motor Phase
    1 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    115 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Stud
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    7.5 µF
  • Shaft End Bearing
    Ball
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382063412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)