Motion
3037
OEM Direct Replacement Motor - 1/15 hp, 1800 rpm, 1 ph, 265 V, 33 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1375 rpm - 1475 rpm Base, Continuous Duty
Mi Item #04600847
MFR #3037
Price$299.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OEM Direct Replacement Motor - 1/15 hp, 1800 rpm, 1 ph, 265 V, 33 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1375 rpm - 1475 rpm Base, Continuous Duty
Mi Item #04600847
MFR #3037

Mfr description
1/15 HP,1475 / 1375 RPM,3037,265 V,33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.97/each

Specifications

Dimensions

  • Frame Size
    33
  • Overall Length C Dimension
    6.53 in
  • Weight
    5 lbs

Details

  • Base RPM
    1375 rpm - 1475 rpm
  • Country of Origin
    USA
  • Description
    FHP, 1/15 HP, 4P, 33
  • Description Keyword
    1/15 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382087128
  • Maximum Speed
    1475 rpm
  • Model
    K033CDR0934AC1B
  • Motor Category
    OEM Direct Replacement Motor
  • Motor Horsepower
    1/15 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    265 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382087128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)