Motion
1779P
Condenser Fan Motor - 1/15 hp, 1800 rpm, 1 ph, 230 V, 42Y Frame, OAO (Open Air-Over) Enclosure, 50/60 Hz, 1300 rpm - 1500 rpm Base, Continuous Air Over
Mi Item #04600848
MFR #1779P
Price$283.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1/15 hp, 1800 rpm, 1 ph, 230 V, 42Y Frame, OAO (Open Air-Over) Enclosure, 50/60 Hz, 1300 rpm - 1500 rpm Base, Continuous Air Over
Mi Item #04600848
MFR #1779P

Mfr description
1/15 HP,1300 / 1500 RPM,1779P,230 V,42Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.61/each

Specifications

Dimensions

  • Capacitance
    3 µF
  • Frame Size
    42Y
  • Overall Length C Dimension
    6.93 in
  • Torque
    4.801 ft-lbs
  • Weight
    8.64 lbs

Details

  • Base RPM
    1300 rpm - 1500 rpm
  • Country of Origin
    MEX
  • Description Keyword
    1/15 hp
  • Duty Condition Type
    Continuous Air Over
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Max Allowable Current
    0.62 A
  • Maximum Speed
    1500 rpm
  • Model
    K048GES4281013B
  • Motor Category
    Condenser Fan Motor
  • Motor Horsepower
    1/15 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Opposite Drive End Bearing
    Self-Aligning Bearing (SAB)
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    3 µF
  • Shaft End Bearing
    Self-Aligning Bearing (SAB)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382083991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)