Motion
XS12SA3A
Explosion Proof / Hazardous Location Motor - 1/2 hp, 1200 rpm, 3 ph, 208-230/460 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04600871
MFR #XS12SA3A
List Price$1,172.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 1/2 hp, 1200 rpm, 3 ph, 208-230/460 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04600871
MFR #XS12SA3A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,172.42/each for your price

Overview

Mfr description
1/2 HP,1140 RPM,XS12SA3A,208-230/460 V,5

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1140 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    6
  • Description Keyword
    1/2 hp
  • Overall Length C Dimension
    13.1 in
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    32 lbs
  • Group & Class
    Class I - Group C & D, Class II - Group E, F & G
  • Harmonization Code
    8501.51.3040
  • UPC_NO
    786382081096
  • Manufacturer Product Page
  • Model
    PH63ACB1041015B
  • Motor Category
    General Purpose Motor
  • Max Allowable Current
    1.1 A, 2.2 to 2.3 A
  • Product Types
    AC Motors
  • Torque
    36.76 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Temperature Code
    T3B
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text