Motion
3183
Blower/Fan Motor - 1/2 hp, 900 rpm, 1 ph, 230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 825 rpm Base, Continuous Duty
Mi Item #04600875
MFR #3183
Price$597.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/2 hp, 900 rpm, 1 ph, 230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 825 rpm Base, Continuous Duty
Mi Item #04600875
MFR #3183

Mfr description
1/2 HP,825 / 2 SPD,3183,208-230 V,48Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$597.21/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    10.7 in
  • Shaft Diameter
    0.5000 in
  • Torque
    50.98 ft-lbs
  • Weight
    23 lbs

Details

  • Applications
    Direct Drive Fan & Blower
  • Base RPM
    825 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/2 HP, 8P, 48Y
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.90 A
  • Harmonization Code
    8501.40.3040
  • Hp
    5 hp
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382002862
  • Max Allowable Current
    3.9 A
  • Maximum Speed
    825 rpm
  • Model
    KA55SAB0941802B
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    230 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Band / Hub
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    Self-Align
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    10 µF
  • Shaft End Bearing
    Self-Align
  • Standards Met
    NEMA
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382002862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)