Motion
1989P
OEM Direct Replacement HVAC Motor - 1/20 hp, 1800 rpm, 1 ph, 230 V, 42Y Frame, OPEN Enclosure, 50/60 Hz, 1325 rpm - 1625 rpm Base, Continuous Air Over
Mi Item #04600879
MFR #1989P
Price$400.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OEM Direct Replacement HVAC Motor - 1/20 hp, 1800 rpm, 1 ph, 230 V, 42Y Frame, OPEN Enclosure, 50/60 Hz, 1325 rpm - 1625 rpm Base, Continuous Air Over
Mi Item #04600879
MFR #1989P

Mfr description
1/20 HP,1625 & 1325 RPM,1989P,230 V,42Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.75/each

Specifications

Dimensions

  • Capacitance
    3 µF
  • Frame Size
    42Y
  • Overall Length C Dimension
    6.31 in
  • Torque
    4.399 ft-lbs
  • Weight
    8.38 lbs

Details

  • Base RPM
    1325 rpm - 1625 rpm
  • Country of Origin
    MEX
  • Description Keyword
    1/20 hp
  • Duty Condition Type
    Continuous Air Over
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Harmonization Code
    8501.10.6020
  • Insulation Class
    B
  • Manufacturer Product Page
  • Max Allowable Current
    0.8 A
  • Maximum Speed
    1625 rpm
  • Model
    K048GGL4325011B
  • Motor Category
    OEM Direct Replacement Motor
  • Motor Horsepower
    1/20 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Opposite Drive End Bearing
    Self-Aligning Bearing (SAB)
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    3 µF
  • Shaft End Bearing
    Self-Aligning Bearing (SAB)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382082925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)