Motion
3323
Condenser Fan Motor (Multi Speed) - 1/3 hp / 1/6 hp, 1200 rpm, 1 ph, 208-230 V, 48Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1075 rpm Base, Stud Mount, Continuous Air Over
MI ITEM #04600885
MFR #3323
Price$186.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor (Multi Speed) - 1/3 hp / 1/6 hp, 1200 rpm, 1 ph, 208-230 V, 48Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1075 rpm Base, Stud Mount, Continuous Air Over
MI ITEM #04600885
MFR #3323

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$186.80/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    11 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Torque
    25.96 ft-lbs
  • Weight
    13 lbs

Details

  • Applications
    Residential and Commercial
  • Base RPM
    1075 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/3 / 1/6 HP, 6P, 48Y
  • Description Keyword
    1/3 hp / 1/6 hp
  • Duty Condition Type
    Continuous Air Over
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.00 A
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382084660
  • Max Allowable Current
    2 A
  • Maximum Speed
    1075 rpm
  • Model
    K055WCT0244012B
  • Motor Category
    Condenser Fan Motor (Multi-Speed)
  • Motor Horsepower
    1/3 hp / 1/6 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Stud
  • Opposite Drive End Bearing
    6201
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    7.5 µF
  • Shaft End Bearing
    6201
  • Standards Met
    NEMA
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382084660

Overview

Mfr description
1/3 / 1/6 HP,1075 RPM,3323,208-230 V,48Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought