Motion
4755
Blower/Fan Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04600920
MFR #4755
Your Price$423.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04600920
MFR #4755

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$423.29/each(List $486.77)

Overview

Mfr description
1/4 HP,1725 RPM,4755,115 V,48Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/4 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48Y
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Resilient Base
  • Thermal Protection
    Automatic Reset
  • Full Load Efficiency
    57.5 %
  • Motor Poles
    4
  • Description
    FHP, 1/4 HP, 4P, 48Y
  • Description Keyword
    1/4 hp
  • Overall Length C Dimension
    33 in
  • NEMA Design Class
    O
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    EE
  • Weight
    15.2145 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382063566
  • UPC_NO
    786382063566
  • Manufacturer Product Page
  • Model
    S055JGY8272022B
  • Motor Category
    Blower/Fan Motor
  • Max Allowable Current
    4.8 A
  • Product Types
    AC Motors
  • Torque
    12.2 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought