Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 56CZ Frame, 1725 rpm Base
MI ITEM #04600929
MFR #1233

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1/4 HP,1725 RPM,1233,115 V,56CZ

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    56CZ
  • Base RPM
    1725 rpm
  • Description Keyword
    1/4 hp
  • Shaft Diameter
    0.6250 in
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text