Motion
SV14SA3DR
Refrigeration Motor - 1/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 56 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 950 rpm - 1140 rpm Base, Band Mount, Continuous Duty
Mi Item #04600938
MFR #SV14SA3DR
Price$667.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigeration Motor - 1/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 56 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 950 rpm - 1140 rpm Base, Band Mount, Continuous Duty
Mi Item #04600938
MFR #SV14SA3DR

Mfr description
1/4 HP,1140 & 950 RPM,SV14SA3DR,208-230/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$667.84/each

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    10.3 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    23 lbs

Details

  • Base RPM
    950 rpm - 1140 rpm
  • Country of Origin
    MEX
  • Description Keyword
    1/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    1.70 / 0.85 A
  • Full Load Efficiency
    72.2 %
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    1 A, 1.9 A
  • Maximum Speed
    1140 rpm
  • Model
    P063FJY4171015B
  • Motor Category
    Refrigeration Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    Refrigeration Motor
  • Mounting Type
    Band
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    NEMA
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382053123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)