Motion
1527P
OEM Direct Replacement Motor - 1/6 hp, 1800 rpm, 1 ph, 208-230 V, 56Z Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1550 rpm Base, Peripheral Mount, Continuous Duty
Mi Item #04600947
MFR #1527P
Price$350.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OEM Direct Replacement Motor - 1/6 hp, 1800 rpm, 1 ph, 208-230 V, 56Z Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1550 rpm Base, Peripheral Mount, Continuous Duty
Mi Item #04600947
MFR #1527P

Mfr description
1/6 HP,1550 RPM,1527P,208-230 V,0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.96/each

Specifications

Dimensions

  • Capacitance
    3 µF
  • Frame Size
    56Z
  • Overall Length C Dimension
    6.5 in
  • Torque
    9.099 ft-lbs
  • Weight
    19.45 lbs

Details

  • Base RPM
    1550 rpm
  • Country of Origin
    MEX
  • Description Keyword
    1/6 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    A
  • Manufacturer Product Page
  • Max Allowable Current
    1.4 A
  • Maximum Speed
    1550 rpm
  • Model
    K055WKK1087013B
  • Motor Category
    OEM Direct Replacement Motor
  • Motor Horsepower
    1/6 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Mounting Type
    Peripheral
  • Opposite Drive End Bearing
    Self-Aligning Bearing (SAB)
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    3 µF
  • Shaft End Bearing
    Self-Aligning Bearing (SAB)
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382081409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)