Motion
8987V
Condenser Fan Motor - 2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56YZ Frame, OAO Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #04600986
MFR #8987V
Price$974.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56YZ Frame, OAO Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #04600986
MFR #8987V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$974.90/each

Specifications

Dimensions

  • Frame Size
    56YZ
  • Overall Length C Dimension
    17.3 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Torque
    146.8 ft-lbs
  • Weight
    32 lbs

Details

  • Applications
    Condenser Cooling Fans in Commercial air Conditioning
  • Base RPM
    1140 rpm
  • Country of Origin
    MEX
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.80–7.80 / 3.90 A
  • Full Load Efficiency
    85.5 %
  • Harmonization Code
    8501.52.4000
  • Hp
    2 hp
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    3.9 A, 7.8 A
  • Maximum Speed
    1140 rpm
  • Model
    J063BKB0191015B
  • Motor Category
    Condenser Fan Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V/460 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Mounting Type
    Band
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    NEMA
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Thermostat
  • UPC_NO
    786382078133

Overview

Mfr description
2 HP,1140 RPM,8987V,208-230/460 V,56YZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought