Motion
5481H
Condenser Fan Motor (Multi Speed) - 3/4 hp / 1/4 hp, 1200 rpm, 1 ph, 460 V, 48Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1075 rpm Base, Stud Mount, Continuous Air Over
MI ITEM #04601001
MFR #5481H
Your Price$416.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor (Multi Speed) - 3/4 hp / 1/4 hp, 1200 rpm, 1 ph, 460 V, 48Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1075 rpm Base, Stud Mount, Continuous Air Over
MI ITEM #04601001
MFR #5481H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$416.16/each(List $478.59)

Overview

Mfr description
3/4 / 1/4 HP,1075 / 2 SPD,5481H,460 V,48

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp / 1/4 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    48Y
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Base RPM
    1075 rpm
  • Duty Condition Type
    Continuous Air Over
  • Mounting Type
    Stud
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    6
  • Number Of Speeds
    2
  • Description Keyword
    3/4 hp / 1/4 hp
  • Overall Length C Dimension
    11.8 in
  • Frame Material
    Steel
  • Insulation Class
    F
  • Weight
    22.38 lbs
  • Harmonization Code
    8501.40.3040
  • UPC_NO
    786382080532
  • Manufacturer Product Page
  • Model
    K055WKW1116012B
  • Motor Category
    Condenser Fan Motor (Multi-Speed)
  • Max Allowable Current
    2.2 A
  • Product Types
    AC Motors
  • Torque
    50.09 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text