Overview
Mfr description
1 1/2 HP,860 RPM,YC32E4B,230/460 V,184T
Specifications
- Motor CategorySevere Duty Motor
- Motor Phase3 ph
- Motor Horsepower1-1/2 hp
- Synchronous Rpm900 rpm
- Motor Supply Voltage230/460 V
- Frame Size184T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Duty Condition TypeContinuous Duty
- Base RPM900 rpm
- Motor Poles8-pole
- Description Keyword1-1/2 hp
- Shaft Diameter1.1250 in
- NEMA Design ClassB
- Frame MaterialCast Iron
- Temperature CodeT2B
- Group & ClassClass I - Group D
- Harmonization Code8501.52.4000
- Weight108 lbs
- Manufacturer Product Page
- 2D Drawing
- Wiring Diagram
- Mounting TypeHorizontal / Footed
- Product TypeExplosion Proof (Hazardous Location) Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data