Motion
FF250E2FS
Fire Pump Motor - 250 hp, 1800 rpm, 3 ph, 380//460 V, 445TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1480 rpm - 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04601115
MFR #FF250E2FS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 250 hp, 1800 rpm, 3 ph, 380//460 V, 445TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1480 rpm - 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04601115
MFR #FF250E2FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    445TS
  • Overall Length C Dimension
    36 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Torque
    737.4 ft-lbs
  • Weight
    1200 lbs

Details

  • 2D Drawing
  • Base RPM
    1480 rpm - 1780 rpm
  • Country of Origin
    USA
  • Description
    U.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
  • Description Keyword
    250 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    95.4 %
  • Harmonization Code
    8501.53.8040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382097530
  • Max Allowable Current
    272 A, 281 A
  • Maximum Speed
    1780 rpm
  • Model
    FS32
  • Motor Category
    Fire Pump Motor
  • Motor Horsepower
    250 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    380//460 V
  • Motor Type
    Fire Pump Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6313-J
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6313-J
  • Standards Met
    EE
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382097530
  • Wiring Diagram

Overview

Mfr description
250 & 200 HP,1785 & 1485 RPM,FF250E2FS,4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought