Motion
SV32E3E3
Refrigeration Motor - 1-1/2 hp, 1200 rpm, 3 ph, 190/380//230/460 V, 182T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 970 rpm - 1180 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04601124
MFR #SV32E3E3
Price$2,170.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigeration Motor - 1-1/2 hp, 1200 rpm, 3 ph, 190/380//230/460 V, 182T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 970 rpm - 1180 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04601124
MFR #SV32E3E3

Mfr description
1 1/2 HP,1175 & 970 RPM,SV32E3E3,230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,170.49/each

Specifications

Dimensions

  • Frame Size
    182T
  • Overall Length C Dimension
    12.8 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Torque
    6.7 ft-lbs
  • Weight
    64 lbs

Details

  • 2D Drawing
  • Base RPM
    970 rpm - 1180 rpm
  • Country of Origin
    MEX
  • Description
    Lower your energy consumption and boost your refrigeration equipment reliability with a U.S. motors® brand refrigeration motor. You can trust U.S. motors® refrigeration motors, manufactured by Nidec Motor Corporation, to deliver the stable temperatures you need to ensure the safety and quality of your perishable goods at every step in their production and distribution. If you want to maximize energy savings and minimize the risk of food spoilage, we can help you find the right condenser fan motor design for your application. U.S. motors® has an extensive line of industry-leading refrigeration motors for both OEMs as well as replacement motors for major OEM refrigeration equipment. We also have online tools to help you find a replacement motor quickly.
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    85.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382065720
  • Max Allowable Current
    2.7 A, 2.9 A, 5.3 A, 5.9 A
  • Maximum Speed
    1180 rpm
  • Model
    BL16
  • Motor Category
    Refrigeration Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    190/380//230/460 V
  • Motor Type
    Refrigeration Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6205-2RS-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6206-2RS-J/C3
  • Standards Met
    EE
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382065720
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)