Motion
SV5E2E3
Refrigeration Motor - 5 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 184T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 1430 rpm - 1755 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04601135
MFR #SV5E2E3
List Price$1,863.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigeration Motor - 5 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 184T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 1430 rpm - 1755 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04601135
MFR #SV5E2E3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,863.50/each for your price

Overview

Mfr description
5 HP,1755 & 1430 RPM,SV5E2E3,230/460 & 1

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190/380//230/460 V
  • Frame Size
    184T
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1430 rpm - 1755 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    87.5 %
  • Motor Poles
    4
  • Description
    Lower your energy consumption and boost your refrigeration equipment reliability with a U.S. motors® brand refrigeration motor. You can trust U.S. motors® refrigeration motors, manufactured by Nidec Motor Corporation, to deliver the stable temperatures you need to ensure the safety and quality of your perishable goods at every step in their production and distribution. If you want to maximize energy savings and minimize the risk of food spoilage, we can help you find the right condenser fan motor design for your application. U.S. motors® has an extensive line of industry-leading refrigeration motors for both OEMs as well as replacement motors for major OEM refrigeration equipment. We also have online tools to help you find a replacement motor quickly.
  • Description Keyword
    5 hp
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    13.8 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    EE
  • Weight
    65 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382051297
  • UPC_NO
    786382051297
  • Manufacturer Product Page
  • Model
    BL22
  • Motor Category
    Refrigeration Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    6.3 A, 7.9 A, 12.7 A, 15.7 A
  • Product Types
    AC Motors
  • Torque
    15 ft-lbs
  • Opposite Drive End Bearing
    6205-2RS-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text