Specifications
Dimensions
- Frame Size286JP
- Shaft Diameter1.8750 in
- Weight300 lbs
Details
- 2D Drawing
- ApplicationsDusty or Dirty Environments, Used in Damp
- Description Keyword30 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialAluminum
- Frequency Rating50/60 Hz
- Full Load Current79.00–68.00 / 34.00 A
- Full Load Efficiency91.00 %
- Harmonization Code8501.52.8040
- Insulation ClassF
- Manufacturer Product Page
- Motor CategoryClose Coupled Pump Motor
- Motor Horsepower30 hp
- Motor Phase3 ph
- Motor Poles2-pole
- Motor Supply Voltage208-230/460 V
- Mounting TypeHorizontal / Footed
- NEMA Design ClassB
- Product TypePump Motors
- Standards MetCE, NEMA
- Synchronous Rpm3600 rpm
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)