Motion
C300P2WF
Severe / Corrosive Duty Motor - 300 hp, 1800 rpm, 3 ph, 2300/4000 V, 5008ML Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1790 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04601159
MFR #C300P2WF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe / Corrosive Duty Motor - 300 hp, 1800 rpm, 3 ph, 2300/4000 V, 5008ML Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1790 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04601159
MFR #C300P2WF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
300 HP,1790 RPM,C300P2WF,2300/4000 V,500

Specifications

  • Motor Category
    Corrosive Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    300 hp
  • Description Keyword
    300 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    2300/4000 V
  • Frame Size
    5008ML
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1790 rpm
  • Motor Poles
    4-pole
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Frame Material
    Cast Iron
  • Harmonization Code
    8501.53.8040
  • Weight
    4000 lbs
  • Manufacturer Product Page
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text