Specifications
Dimensions
- Weight0.60 lbs
Details
- DescriptionNidec Motor Corporation's U.S. Motors® brand hazardous location motors are designed for use on pumps, compressors, fans, conveyors and tools for hazardous location applications. These motors are built to contain explosions inside the motor casing and prevent ignition outside the motor by containing sparks, flashing and explosions. Our hazardous location motors are ideal for applications typically found in oil and gas, industrial paint and coating and grain processing operations. U.S. Motors® brand hazardous location motors meet industry expectations for service standards and quality. Our three-phase motors include NEMA Premium® efficiency, a 1.0 or 1.15 service factor (as applicable) and meet other NEMA standard requirements. We know your company takes health and safety seriously, and our hazardous location motors conform to industry regulations to help keep working conditions safe. Our engineering teams design innovative and efficient hazardous location motors and can also specifically customize solutions to fit your hazardous location needs in the event one of our stock motors doesn't quite meet your unique specifications.
- Manufacturer Upc Number786382079659
- Model630871-000
- Motor TypeGeneral Purpose Motor
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- UPC_NO786382079659
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)