Specifications
Dimensions
- Frame Size213TC
- Overall Length C Dimension21.2 in
- Service Factor1.15
- Shaft Diameter1.3750 in
- Torque22.3 ft-lbs
- Weight117 lbs
Details
- 2D Drawing
- ApplicationsBakeries, Canners, Cosmetic Manufacturers for Sanitary, Easily Cleaned Motors, Dairies, Drug, Easily Cleaned Motors, Food Processing, Meat Packers
- Base RPM1765 rpm
- Country of OriginMEX
- DescriptionU.S. Motors® brand washdown duty motors are designed for use in food processing and other applications where motors are routinely exposed to washdown, certain chemicals, moisture, and humidity. Washdown motors provide durability and flexibility to help maximize uptime and reduce overall operating costs. Offered in painted, paint-free, and all stainless steel, U.S. Motors® brand washdown motors are certified to meet the requirements of the Baking Industry Sanitation Standards (BISSC).
- Description Keyword7-1/2 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialStainless Steel
- Frequency Rating60 Hz
- Full Load Current19.90–18.10 / 9.00 A
- Full Load Efficiency91.7 %
- Harmonization Code8501.52.4000
- Insulation ClassF
- Manufacturer Product Page
- Manufacturer Upc Number786382097790
- Max Allowable Current9 A, 18.1 to 19.9 A
- Maximum Speed1765 rpm
- ModelDD48
- Motor CategoryGeneral Purpose Motor (Paint Free)
- Motor Horsepower7-1/2 hp
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage208-230/460 V
- Motor TypeWashdown Duty Motor
- Mounting TypeHorizontal / Footless
- NEMA Design ClassB
- Opposite Drive End Bearing6205-2RS-J/C3
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Shaft End Bearing6208-2RS-J/C3
- Standards MetEE, NEMA Premium
- Synchronous Rpm1800 rpm
- UPC_NO786382097790
- Wiring Diagram
Overview
Mfr description
7 1/2 HP,1765 RPM,WDP7P2AC,208-230/460 V
- Inverter Grade® insulation system (meets NEMA® MG-1 part 31)
- BISSC® certified
- VBX® bearing isolators by InproSeal on drive end (both ends on 180–210 frame)
- 303 stainless steel shaft
- Multiple stainless T-type drains
- Double-contact sealed ball bearings
- Laser-etched oversized nameplate
- RTV-sealed lead exit
- Moisture-resistant gasketed conduit box with NPT lead holes
- Stainless steel frame
- Easy-to-read connection leads
- Rust inhibitor on rotor
- 40°C ambient, NEMA® Design B
- Applications: Suitable for food processors, canners, meat packers, bakeries, dairies, drug and cosmetic manufacturers for sanitary, easily cleaned motors