Motion
D100P3E
General Purpose Motor - 100 hp, 1200 rpm, 3 ph, 190/380//230/460 V, 444T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 990 rpm - 1190 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04601282
MFR #D100P3E
Price$18,444.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 100 hp, 1200 rpm, 3 ph, 190/380//230/460 V, 444T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 990 rpm - 1190 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04601282
MFR #D100P3E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,444.65/each

Specifications

Dimensions

  • Frame Size
    444T
  • Overall Length C Dimension
    39.8 in
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Torque
    440.7 ft-lbs
  • Weight
    1100 lbs

Details

  • 2D Drawing
  • Base RPM
    990 rpm - 1190 rpm
  • Country of Origin
    USA
  • Description
    Nidec Motor Corporation offers an extensive line of industrial and commercial U.S. Motors® brand high efficiency electric motors that meet or exceed NEMA Premium® standards, ensuring your facility complies with local electrical codes and safety regulations.
  • Description Keyword
    100 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    95.0 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382097400
  • Max Allowable Current
    117 A, 142 A, 234 A, 285 A
  • Maximum Speed
    1190 rpm
  • Model
    FS51
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    190/380//230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6313-J
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6220-J
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382097400
  • Wiring Diagram

Overview

Mfr description
100 HP,1185 & 980 RPM,D100P3E,230/460 &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought