Motion
D125P2FS
General Purpose Motor - 125 hp, 1800 rpm, 3 ph, 380//460 V, 405TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1475 rpm - 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04601286
MFR #D125P2FS
List Price$15,696.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 125 hp, 1800 rpm, 3 ph, 380//460 V, 405TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1475 rpm - 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04601286
MFR #D125P2FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,696.08/each for your price

Overview

Mfr description
125 HP,1780 & 1475 RPM,D125P2FS,460 & 38

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    125 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    380//460 V
  • Frame Size
    405TS
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1475 rpm - 1780 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Current
    140.00 A
  • Full Load Efficiency
    95.4 %
  • Motor Poles
    4
  • Description
    Nidec Motor Corporation offers an extensive line of industrial and commercial U.S. Motors® brand high efficiency electric motors that meet or exceed NEMA Premium® standards, ensuring your facility complies with local electrical codes and safety regulations.
  • Description Keyword
    125 hp
  • Shaft Diameter
    2.1250 in
  • Overall Length C Dimension
    31 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    800 lbs
  • Applications
    Compressors, Fans, Material Handling, Pumps
  • Harmonization Code
    8501.53.4000
  • Manufacturer Upc Number
    786382096670
  • UPC_NO
    786382096670
  • Manufacturer Product Page
  • Model
    DD01
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    140 A, 174 A
  • Product Types
    AC Motors
  • Torque
    368.3 ft-lbs
  • Opposite Drive End Bearing
    6212-2Z-J
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text