Motion
D200P1FS
General Purpose Motor - 200 hp, 3600 rpm, 3 ph, 380//460 V, 444TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2955 rpm - 3570 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04601294
MFR #D200P1FS
List Price$24,984.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 200 hp, 3600 rpm, 3 ph, 380//460 V, 444TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2955 rpm - 3570 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04601294
MFR #D200P1FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24,984.85/each for your price

Overview

Mfr description
200 HP,3565 & 2950 RPM,D200P1FS,460 & 38

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    200 hp
  • Country of Origin
    USA
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    380//460 V
  • Frame Size
    444TS
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    2955 rpm - 3570 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Current
    227.00 A
  • Full Load Efficiency
    95.0 %
  • Motor Poles
    2
  • Description
    Nidec Motor Corporation offers an extensive line of industrial and commercial U.S. Motors® brand high efficiency electric motors that meet or exceed NEMA Premium® standards, ensuring your facility complies with local electrical codes and safety regulations.
  • Description Keyword
    200 hp
  • Shaft Diameter
    2.3750 in
  • Overall Length C Dimension
    34 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    1100 lbs
  • Applications
    Compressors, Fans, Material Handling, Pumps
  • Harmonization Code
    8501.53.6000
  • Manufacturer Upc Number
    786382097455
  • UPC_NO
    786382097455
  • Manufacturer Product Page
  • Model
    FS36
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    224 A, 276 A
  • Product Types
    AC Motors
  • Torque
    294.4 ft-lbs
  • Opposite Drive End Bearing
    6313-J
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text