Motion
D250P1FS
General Purpose Motor - 250 hp, 3600 rpm, 3 ph, 380//460 V, 445TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2945 rpm - 3565 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04601301
MFR #D250P1FS
List Price$32,930.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 250 hp, 3600 rpm, 3 ph, 380//460 V, 445TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2945 rpm - 3565 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04601301
MFR #D250P1FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32,930.72/each for your price

Overview

Mfr description
250 HP,3560 & 2945 RPM,D250P1FS,460 & 38

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    250 hp
  • Country of Origin
    USA
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    380//460 V
  • Frame Size
    445TS
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    2945 rpm - 3565 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    95.0 %
  • Motor Poles
    2
  • Description Keyword
    250 hp
  • Shaft Diameter
    2.3750 in
  • Overall Length C Dimension
    36 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    1200 lbs
  • Harmonization Code
    8501.53.8040
  • UPC_NO
    786382097493
  • Manufacturer Product Page
  • Model
    FS38
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    276 A, 341 A
  • Product Types
    AC Motors
  • Torque
    368.3 ft-lbs
  • Opposite Drive End Bearing
    6313-J
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text