Motion
NT30E2BE
Vertical Solid Shaft Motor - 30 hp, 1800 rpm, 3 ph, 230/460 V, 286VP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Vertical Mount, Continuous Duty
MI ITEM #04601337
MFR #NT30E2BE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Solid Shaft Motor - 30 hp, 1800 rpm, 3 ph, 230/460 V, 286VP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Vertical Mount, Continuous Duty
MI ITEM #04601337
MFR #NT30E2BE

Mfr description
30 HP,1765 RPM,NT30E2BE,230/460 V,286VP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    286VP
  • Shaft Diameter
    1.8750 in
  • Weight
    330 lbs

Details

  • 2D Drawing
  • Applications
    Centrifugal, Non-Clog Pumps, Short Couple Pumps, Vertical End Suction
  • Description Keyword
    30 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Current
    71.00 / 36.00 A
  • Full Load Efficiency
    92.40 %
  • Harmonization Code
    8501.52.8040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Motor Category
    Vertical Solid Shaft Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Vertical
  • NEMA Design Class
    B
  • Product Type
    Pump Motors
  • Standards Met
    NEMA
  • Synchronous Rpm
    1800 rpm
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)