Motion
NT7E2BE
Vertical Solid Shaft Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213VP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1750 rpm Base, Vertical Mount, Continuous Duty
Mi Item #04601339
MFR #NT7E2BE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Solid Shaft Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213VP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1750 rpm Base, Vertical Mount, Continuous Duty
Mi Item #04601339
MFR #NT7E2BE

Mfr description
7 1/2 HP,1750 RPM,NT7E2BE,230/460 V,213V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    213VP
  • Weight
    210 lbs

Details

  • 2D Drawing
  • Base RPM
    1750 rpm
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.52.4000
  • Manufacturer Product Page
  • Motor Category
    Vertical Solid Shaft Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Vertical
  • NEMA Design Class
    B
  • Product Type
    Pump Motors
  • Synchronous Rpm
    1800 rpm
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)