Motion
NT1P3BE
Vertical Solid Shaft Motor - 1 hp, 1200 rpm, 3 ph, 230/460 V, 145VP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1165 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #04601344
MFR #NT1P3BE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Solid Shaft Motor - 1 hp, 1200 rpm, 3 ph, 230/460 V, 145VP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1165 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #04601344
MFR #NT1P3BE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1 HP,1165 RPM,NT1P3BE,230/460 V,145VP

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    145VP
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1165 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Vertical
  • Full Load Efficiency
    82.5 %
  • Motor Poles
    6
  • Description Keyword
    1 hp
  • Overall Length C Dimension
    16 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    45 lbs
  • Harmonization Code
    8501.51.6040
  • Manufacturer Product Page
  • Model
    DJ88
  • Motor Category
    Vertical Solid Shaft Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    1.8 A, 3.6 A
  • Product Types
    AC Motors
  • Torque
    4.5 ft-lbs
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text