Motion
NT2P1BE
Vertical Solid Shaft Motor - 2 hp, 3600 rpm, 3 ph, 230/460 V, 145VP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3505 rpm Base, Vertical Mount, Continuous Duty
Mi Item #04601345
MFR #NT2P1BE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Solid Shaft Motor - 2 hp, 3600 rpm, 3 ph, 230/460 V, 145VP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3505 rpm Base, Vertical Mount, Continuous Duty
Mi Item #04601345
MFR #NT2P1BE

Mfr description
2 HP,3505 RPM,NT2P1BE,230/460 V,145VP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    145VP
  • Overall Length C Dimension
    16 in
  • Service Factor
    1.15
  • Torque
    3 ft-lbs
  • Weight
    45 lbs

Details

  • 2D Drawing
  • Base RPM
    3505 rpm
  • Country of Origin
    MEX
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    85.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    2.4 A, 4.8 A
  • Maximum Speed
    3505 rpm
  • Model
    DK02
  • Motor Category
    Vertical Solid Shaft Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Vertical Solid Shaft Motor
  • Mounting Type
    Vertical
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6207-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382098339
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)