Overview
Mfr description
20HP, RPM,U20P1H,200 V,256T
Specifications
- Motor Phase3 ph
- Motor Horsepower20 hp
- Country of OriginMEX
- Synchronous Rpm3600 rpm
- Motor Supply Voltage200 V
- Frame Size256T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM3535 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency91.0 %
- Motor Poles2
- DescriptionU.S. Motors® UNIMOUNT® motors feature an extruded aluminum frame and Class F temperature rise at 1.25 service factor, making it the coolest running motor in the industry. Removable feet, C-Face and D-flange kits, canopy cap kits, and brake kits make UNIMOUNT® motors one of the most versatile motors in the industry. Aluminum brackets combined with steel bearing inserts ensure UNIMOUNT® motors are both light weight and reliable.
- Description Keyword20 hp
- Overall Length C Dimension26.1 in
- NEMA Design ClassB
- Service Factor1.25
- Frame MaterialAluminum
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight230 lbs
- Harmonization Code8501.52.4000
- Manufacturer Upc Number786382087463
- UPC_NO786382087463
- Manufacturer Product Page
- ModelDY72
- Wiring Diagram
- 2D Drawing
- Max Allowable Current53 A
- Product TypesAC Motors
- Torque29.7 ft-lbs
- Opposite Drive End Bearing6207-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data