Motion
U34P2DCR
General Purpose Motor - 3/4 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1440 rpm - 1755 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #04601414
MFR #U34P2DCR
Price$456.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1440 rpm - 1755 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #04601414
MFR #U34P2DCR

Mfr description
3/4 HP,1755 & 1440 RPM,U34P2DCR,208-230/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$456.28/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    12 in
  • Weight
    30 lbs

Details

  • 2D Drawing
  • Base RPM
    1440 rpm - 1755 rpm
  • Country of Origin
    MEX
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Harmonization Code
    8501.51.3040
  • Manufacturer Product Page
  • Maximum Speed
    1755 rpm
  • Model
    DS65
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    C-Face / Footless
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382098605
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)