1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZFC051-01B
SMC® ZFC051-01B 10µm Pneumatic Vacuum Filter, 1/8" Port, 10L/min Air Flow, Use w/
MI ITEM #
04601610
MFR #
ZFC051-01B
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Vacuum Equipment
Vacuum Suction Filters
SMC CORP OF AMERICA ZFC051-01B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZFC051-01B
SMC® ZFC051-01B 10µm Pneumatic Vacuum Filter, 1/8" Port, 10L/min Air Flow, Use w/
MI ITEM #
04601610
MFR #
ZFC051-01B
Mfr description
ZFC051-01B IN LINE, AIR SUCTION FILTER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Element Dimensions
58 x 12 x 13.75 mm
Port
Size
1/8 in Push-to-Connect
Details
Compatible Tube Material
Nylon, Polyurethane
Filter Rating
10 µm
Maximum Air Flow
0.35 cfm
Maximum Operating Pressure
0 kPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items