Motion
DWT64005
Pipe Tap - DWT Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/8 – 27 Thread Size, NPT
Mi Item #04601715
MFR #DWT64005
Price$15.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - DWT Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/8 – 27 Thread Size, NPT
Mi Item #04601715
MFR #DWT64005

Mfr description
DWT64005 TAP PIPE 1/8 NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.67/each

Specifications

Dimensions

  • Thread Size
    1/8 – 27

Details

  • Coolant Delivery
    External
  • Extended Shank
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Interrupted Thread
    No
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    DWT
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)