Motion
GPB5-20
Bi-Component Polyolefin Cartridge - 5.00 µm, 20.00 in Long, 80 psid
MI ITEM #04601748
MFR #GPB5-20
Your Price$58.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bi-Component Polyolefin Cartridge - 5.00 µm, 20.00 in Long, 80 psid
MI ITEM #04601748
MFR #GPB5-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.62/each(List $67.42)

Overview

Mfr description
GPB5-20 20" FILTER CARTRIDGE

Specifications

  • Cartridge Type
    Thermally Bonded
  • Filter Media Membane Material
    Polyolefin
  • Micron Rating
    5.00 µm
  • Cartridge Length
    20.00 in
  • End Cap Style
    DOE
  • End Cap Material
    Polypropylene
  • Manufacturer Catalog
  • Differential Pressure
    80 psid
  • Change Out Pressure Differential
    35 psid
  • CUNO Housing Model
    C
  • Maximum Temperature
    176 °F
  • Typical Applications
    Food and Beverage, High-purity Inks, Paints and Coatings, Particle Classifications, R.O. Pre-Filtration, Resins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text