Specifications
Dimensions
- Character Height1/8 in
- Shank Length2-3/8 in
- Shank Width1/4 in
Details
- Character Capacity36 (1/8")
- MaterialSteel
- Number Of Pieces36
- TypeLetter Set, Number Set
Overview
Mfr description
1/8" STANDARD GRADE STAMP SET LETS AND N