Motion
23173100

ANSELL
23173100

Winter Monkey Grip® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A2, Cotton Liner
Mi Item #04601805
MFR #23173100
Price$22.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
23173100

Winter Monkey Grip® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A2, Cotton Liner
Mi Item #04601805
MFR #23173100

Mfr description
23173100 ACTIVARMR 23173 SIZE 10, 0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.73/pr

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Color
    Orange
  • Cuff Type
    Safety Cuff
  • Description Keyword
    PVC Coated Palm & Fingers
  • Hand Type
    Pair
  • Material
    PVC
  • Standards Met
    ASTM D 3389-94, ASTM F 1790-97, EN 511 111
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)