Motion
D50B52
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 52 Teeth, 1.1875 in Stock Bore
Mi Item #04601859
MFR #D50B52
Price$456.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 52 Teeth, 1.1875 in Stock Bore
Mi Item #04601859
MFR #D50B52

Mfr description
D50B52 SB 1-3/16 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.93/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Caliper Diameter
    9.9510 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    2.3750 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    10.7100 in
  • Pitch Diameter
    10.3510 in
  • Tooth Width
    0.3320 in
  • Weight
    27.42 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039365330
  • Number Of Teeth
    52
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)