Motion
PPB125
Elbow & Straight Adapters - 1-1/4 in Coupling Size, Polypropylene Body, Part B, Female Coupler x Female Thread NPT
Mi Item #04601864
MFR #PPB125
Price$14.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 1-1/4 in Coupling Size, Polypropylene Body, Part B, Female Coupler x Female Thread NPT
Mi Item #04601864
MFR #PPB125

Mfr description
PPB 125 POLY FEM COUP X MALE NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.34/each

Specifications

Dimensions

  • Coupling Size
    1-1/4 in
  • Size
    1 1/4

Details

  • Body Material
    Polypropylene
  • Coupling Connection Type
    Female Coupler x Female Thread NPT
  • Manufacturer Upc Number
    822353099483
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi
  • Part Type
    Part B
  • Product Types
    Polypropylene Part B Female Coupler x Male NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353099483
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)