Motion
520  KIT, MOTOR FLANGE 143TC

HUB CITY INC
520 KIT, MOTOR FLANGE 143TC

Speed Reducer C-Flange Kit - Use with 520 Reducer Size, 143TC Frame, Cast Iron Material
MI ITEM #04601997
MFR #520 KIT, MOTOR FLANGE 143TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
520 KIT, MOTOR FLANGE 143TC

Speed Reducer C-Flange Kit - Use with 520 Reducer Size, 143TC Frame, Cast Iron Material
MI ITEM #04601997
MFR #520 KIT, MOTOR FLANGE 143TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0229-02898 C-FACE ADAPTER PLATE 145

Specifications

  • Part Type
    Flange Kit
  • Manufacturer Reducer Size
    520
  • Material
    Cast Iron
  • NEMA Frame Size
    143TC
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662798218441
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    10 in
  • Weight
    19.00
  • Accessory Type
    Worm Gear Reducer
  • Manufacturer Catalog Number
    520 KIT, MOTOR FLANGE 143TC
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text