Motion
2104560 D-RING ANCHOR

3M
2104560 D-RING ANCHOR

Concrete D-ring Anchor
Mi Item #04602013
MFR #2104560 D-RING ANCHOR
Price$312.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2104560 D-RING ANCHOR

Concrete D-ring Anchor
Mi Item #04602013
MFR #2104560 D-RING ANCHOR

Mfr description
2104560 D-RING ANCHOR
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$312.54/each

Specifications

Dimensions

  • Length
    5-3/4 in

Details

  • End Connection
    D-Ring
  • Material
    Stainless Steel
  • Standards Met
    OSHA, ANSI, ASTM E488
  • Type
    D-Ring Anchor Plate
  • UPC_NO
    840779002337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)