Motion
32483
Screwdriver Bit or Set - Bit Tip Style: Phillips, Slotted, #2, 1/4 in Bit Tip Size, Individual Bit
Mi Item #04602034
MFR #32483
Price$6.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit or Set - Bit Tip Style: Phillips, Slotted, #2, 1/4 in Bit Tip Size, Individual Bit
Mi Item #04602034
MFR #32483

Mfr description
32483 SCREWDRIVER BIT SET 1/4 #2 2P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.36/each

Specifications

Dimensions

  • Bit Tip Size
    #2, 1/4 in
  • Overall Length
    1.0000 in | 2.50 cm

Details

  • Ball End
    Straight End
  • Bit Tip Style
    Phillips, Slotted
  • Double Ended
    Double-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Number Of Pieces
    2
  • Tamper Resistant
    Not Tamper-Resistant
  • Type
    Phillips Slotted
  • UPC_NO
    092644324833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)