Motion
1-1/4X3FT 4169A COOL 135 SOFTW

GATES RUBBER CO
1-1/4X3FT 4169A COOL 135 SOFTW

4169A Industrial Hose - 1-1/4 in Inner Diameter, 9.3 Working Pressure, Coolant Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 3 ft Length
Mi Item #04602044
MFR #1-1/4X3FT 4169A COOL 135 SOFTW
Price$23.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/4X3FT 4169A COOL 135 SOFTW

4169A Industrial Hose - 1-1/4 in Inner Diameter, 9.3 Working Pressure, Coolant Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 3 ft Length
Mi Item #04602044
MFR #1-1/4X3FT 4169A COOL 135 SOFTW

Mfr description
1 1/4 4169A COOLANT 135 SOFTWALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.23/ft

Specifications

Dimensions

  • Length
    3 ft
  • Minimum Bend Radius
    14.0 in
  • Nominal Hose Inner Diameter  
    1-1/4 in
  • Nominal Hose Outer Diameter  
    1.64 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors, particularly for oily conditions.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    Two Plies of Synthetic Fabric
  • Hose Type
    Coolant Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Standards Met
    SAE 20R1 Class B/C
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053647198
  • Working Pressure
    9.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)