Motion
36517
Collar Nut Clamping Keyless Bushing - Trantorque OE Series, 1 in ID, 1-1/2 in OD, 1.3438 in LTB
MI ITEM #04602054
MFR #36517
Price$96.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Collar Nut Clamping Keyless Bushing - Trantorque OE Series, 1 in ID, 1-1/2 in OD, 1.3438 in LTB
MI ITEM #04602054
MFR #36517

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$96.85/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Bore Size
    1.0000 in
  • Hub Contact Pressure
    +18746 psi
  • Length Through Bore  
    1.3438 in
  • Maximum Transmitted Thrust
    7607 lb
  • Mountable Length
    1 in
  • Outside Diameter  
    1-1/2 in
  • Overall Length
    1-11/32 in
  • Shaft Contact Pressure
    +28119 psi
  • Weight
    0.300 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    No Flange
  • Installation Torque
    137 ft-lbs
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345025447
  • Material
    Steel
  • Maximum Transmitted Torque
    317 ft-lbs
  • Mounting Type
    Internal
  • Number Of Tapers
    1
  • Series
    Trantorque OE
  • UPC_NO
    662345025447

Overview

Mfr description
6410100 TRANTORQUE OE 1"
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought