Motion
MB2080MM 80MM FLG BLK ROLLER BRG

REXNORD INC
MB2080MM 80MM FLG BLK ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 80 mm Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Normal Duty
MI ITEM #04602148
MFR #MB2080MM 80MM FLG BLK ROLLER BRG
Price$5,157.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MB2080MM 80MM FLG BLK ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 80 mm Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Normal Duty
MI ITEM #04602148
MFR #MB2080MM 80MM FLG BLK ROLLER BRG

Mfr description
MB2080MM ND FLANGE BLOCK W/ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,157.97/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    170.66 mm
  • Bolt Circle Diameter  
    241.30 mm
  • Bore Diameter  
    80 mm
  • Overall Length Diameter  
    214.31 mm

Details

  • Bore Type
    Straight
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1400 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    84330 lbf
  • Radial Static Load Capacity
    90700 lbf
  • Seal Type
    Contact/Lip
  • Series
    2000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210861506

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)