Motion
537008
Oil Seal - Solid, 2.313 in Shaft Dia., 3.756 in OD, 0.5000 in Overall Width, KIT Design, Nitrile Rubber (NBR) Lip Material
Mi Item #04602178
MFR #537008
Price$56.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.313 in Shaft Dia., 3.756 in OD, 0.5000 in Overall Width, KIT Design, Nitrile Rubber (NBR) Lip Material
Mi Item #04602178
MFR #537008

Mfr description
537008 OIL SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.34/each

Specifications

Dimensions

  • Outside Diameter
    3.756 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    2.313 in
  • Weight
    0.52 lbs

Details

  • Design Type
    KIT
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311186179
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)