Motion
9-5275TH
Leather Palm Glove with Canvas Back - L or Size 9, Pigskin Grain Leather, Thermal Lined, Brown
Mi Item #04602209
MFR #9-5275TH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canvas Back - L or Size 9, Pigskin Grain Leather, Thermal Lined, Brown
Mi Item #04602209
MFR #9-5275TH

Mfr description
9-5275TH L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    27.0002 cm

Details

  • Back Material
    Canvas
  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Description Keyword
    Thinsulate® Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Thermal
  • Material
    Pigskin Leather
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Protection Type
    General Protection
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)