Motion
415TBP415B

BROWNING
415TBP415B

PK9025 Speed Reducer Replacement Part - 415SMTP_B Reducer Size
MI ITEM #04602226
MFR #415TBP415B
Price$5,977.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
415TBP415B

PK9025 Speed Reducer Replacement Part - 415SMTP_B Reducer Size
MI ITEM #04602226
MFR #415TBP415B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,977.01/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Bushing Bore Diameter
    4.9375 in
  • Manufacturer Reducer Size
    415
  • Minimum Keyway Size
    1-1/4 x 5/8 in
  • Weight
    29.62 lbs

Details

  • Bushing Type
    Tapered Bushing Kit
  • Manufacturer Catalog Number
    415TBP415B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460584867
  • Product Types
    TorgTaper Plus Bushing Kit

Overview

Mfr description
415TBP415B BUSHING
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought