Motion
7001-04-12
MJ-MM ORR Strt
MI ITEM #04602255
MFR #7001-04-12
Your Price$13.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MJ-MM ORR Strt
MI ITEM #04602255
MFR #7001-04-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.97/each(List $16.06)

Overview

Mfr description
7001-04-12

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    M12X1.5
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Metric, Metric to JIC 37° Flare
  • End 1 Size
    1/4 in, 12 mm
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male Metric
  • End 2 Size
    1/4 in, 12 mm
  • End 1 Size Type
    1/4 JIC 37°, M12
  • End 2 Thread
    7/16-20 UNF, M12X1.5
  • End 2 Size Type
    1/4 JIC 37°, M12
  • Material
    Steel
  • Description Keyword
    1/4 in Male JIC 37° Flare x 12 mm Male Metric
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    31.0
  • Hex Body
    17.0
  • Series
    7001_ORR
  • Thread Depth
    4.37
  • Plating
    CR3
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text