Motion
LTR-2 CTG
LTR-2 Automotive Grease - Extreme Pressure, Petroleum-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Red Color, Not Food Grade, Water Resistant, +5 to +400 °F
Mi Item #04602305
MFR #LTR-2 CTG
Price$16.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LTR-2 Automotive Grease - Extreme Pressure, Petroleum-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Red Color, Not Food Grade, Water Resistant, +5 to +400 °F
Mi Item #04602305
MFR #LTR-2 CTG

Mfr description
L0167-098 GREASE LTR-2 13.5OZ CTG
  • Tacky, adhesive
  • Water-resistant
  • Red in color
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.72/each

Specifications

Dimensions

  • Container Size
    14-1/2 oz
  • NLGI Grade
    2
  • Overall Height
    10.25 in
  • Overall Length
    19.25 in
  • Overall Width
    11.5 in
  • Shelf Life
    10 yr
  • Weight
    1.00 lbs

Details

  • Application
    Multi-purpose industrial construction, automotive, marine, mining where a red grease is required
  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Color
    Red
  • Composition
    Petroleum-Based, Lithium Complex-Thickened Grease
  • Container Type
    Cartridge
  • Dropping Point
    263°C/505 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium Complex
  • Manufacturer Upc Number
    089215316700
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    5 °F
  • Oil Type
    Mineral
  • Package Qty
    40
  • Series
    LTR-2
  • Temperature Range
    +5 to +400 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215316700
  • Viscosity
    460
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 5% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)