Motion
6QDADC
7252-89585 Dust Cap -
Mi Item #04602415
MFR #6QDADC
Price$10.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7252-89585 Dust Cap -
Mi Item #04602415
MFR #6QDADC

Mfr description
6QDADC DUST CAP 7252-89585
  • Available in Agriculture and Industrial styles; Flush face, poppet valves, ball valves and wing nut styles; O-Rings, dust caps and plugs available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.83/each

Specifications

Dimensions

  • End Size
    6
  • Weight
    0.04 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Coupling Component
    Dust Cap
  • Description
    Gates Quick Disconnect Couplers offer premium quality couplers in a variety of sizes and body styles.
  • End Type
    Cap
  • Manufacturer Upc Number
    072053340341
  • UPC_NO
    072053340341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)